2-15/16 in. Soap & Lotion Dispenser in Stainless Steel
2-15/16 in. Soap & Lotion Dispenser in Stainless Steel
Frequently Purchased Together
Product Details
- TOP-FILL DESIGN is easy and convenient
- BRASS CONSTRUCTION for dependable performance
- Complement your kitchen faucet with this Liquid Soap Dispenser from American Standard. Designed for convenience, it fills from the top and features a durable push-action pump to stand up to the rigors of the busiest kitchen. Accommodates countertops up to 2-3/8-in. thick.
- Accommodates up to 2-3/8-in. (60mm) thick countertops
- Perfect for liquid soap, detergent or hand lotion
- Solid brass spout and escutcheon protects against corrosion
- Easy to refill by simply removing pump and replenishing from the top
- MINIMALIST PROFILE coordinates with multiple faucet styles
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Height:
- 2-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- Yes
- Overall Height:
- 12-7/8 in
- Spout Reach:
- 3 in