0 items

American Standard 2.2 gpm 3 or 4-Hole Kitchen Faucet with Double Lever Handle

A4285551

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass swivel spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Color-matched side spray
  • Includes cap for non-spray application
  • Limited lifetime warranty on function and finish
  • Maximum flow rate: 1.8 gpm
  • Metal lever handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
14-7/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
9-1/2 in
Spout Reach
10 in
Spout Type
Swivel
Trim Only
No
Width
13 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday