0 items

American Standard Pekoe™ 2.2 gpm Single Lever Handle Bar Faucet

A4332400

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA approved metal lever handle
  • Ceramic disc valve provides a lifetime of smooth handle operation and drip-free performance
  • Durable brass construction for long life
  • Lifetime finish won't tarnish or scratch
  • Lifetime warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Pekoe™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7 in
Spout Reach
5-3/4 in
Spout Swivel
150°
Spout Type
High Arc, Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday