0 items

American Standard Arch™ 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel

A4101301

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flexible hose connections allow for variation in placement of handle, spout and spray
  • High-arc spout swivel
  • Includes supply lines for easy installation
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Side-mount spray
  • Valve cartridge assures a lifetime of drip-free performance

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
Not for Sale in CA
Collection
Arch™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-3/32 in
Spout Reach
9 in
Spout Swivel
180°
Trim Only
No
WaterSense Labeled
No
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday