0 items

American Standard Quince® 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel

A4433100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Braided flexible stainless steel supply hose
  • Can be mounted with or without escutcheon
  • Cartridge assures a lifetime of drip-free performance
  • Includes 2 integral check valves
  • Maximum flow rate: 2.2 gpm (8.3 Lpm)
  • Memory position valve allows user to turn valve on and off at preferred temperature setting without readjusting each time
  • Memory position valving allows user to turn valve on and off at preferred temperature setting without readjusting handle position each time
  • Metal mounting shank with brass fixation ring

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Center Size
8 in
Collection
Quince®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
6-7/16 in
Spout Reach
8-5/8 in
Spout Swivel
130°
Spout Type
Swiveling Pull-Out
Trim Only
No
Width
10-3/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday