0 items

American Standard Fluent™ 2.5 gpm 1-Function Showerhead

A1660604

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to clean
  • Maximum flow rate: 2.5 gpm (9.5 Lpm)
  • Pressure compensating flow control device
  • Showerhead diameter: 7"
  • Showerhead only

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Fluent™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-1/16 in
End Connection 1
Ball Joint
End Connections
Ball Joint
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Length
3-5/32 in
Material
Brass
Showerhead Function
Single
Spray Type
Full Spray
WaterSense Labeled
No
Width
7-1/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday