0 items

American Standard Spectra® 2.5 gpm 4-Function Combination Handshower Showerhead

A9035254

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-Function shower head with different spray patterns to fit a variety of needs
  • AquaToggle™ easily changes sprays for Handshower
  • DivertPaddle™ allows for an easy switch between spray heads
  • Dock-Tite™ securely docks the shower head magnetically
  • Drench provides a soaking spray with full body coverage
  • Massage brings a pulsating spray to help you unwind and relax
  • PowerWash® provides a powerful, wide spray that helps make cleaning the shower easy
  • Sensitive is a fine spray that is soft and gentle on the skin
  • With a 2-in-1 design, wide shower head and hand shower combination

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Spectra®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-15/16 in
Flow Rate
2.5 gpm
Height
10-9/16 in
IAPMO Listed
No
NSF Certified
No
Showerhead Function
4
Spray Type
Massage
Trim Only
No
Type
Handshower Showerhead
WaterSense Labeled
No
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday