0 items

American Standard Quentin™ 2.5 gpm Bath and Shower Trim Kit with Single Lever Handle

AT440502

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes brass wall escutcheon, metal lever handle, showerhead with 12" arm and flange
  • Metal slip-on diverter tub spout
  • Rain showerhead: 6"
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Quentin™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
4-5/8 in
Spout Type
Diverter, Slip Fit
Spray Type
Rain
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday