0 items

DXV Rem® 2.5 gpm Multifunction Hand Shower

DD35100781

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handshower includes flow restrictor
  • Maximum handshower flow rate: 2.5 gpm (9.5 Lpm)
  • Multifunction handshower with 3-spray functions and 5'decorative metal hose

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Rem®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-9/16 in
End Connection 1
NPT
End Connection 2
NPSM
End Connections
NPT x NPSM
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Height
7-3/4 in
IAPMO Listed
No
NSF Certified
No
Showerhead Function
3
Trim Only
No
Type
Handshower Set
WaterSense Labeled
Yes
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday