0 items

American Standard Reliant 3® 2.5 gpm Pressure Balancing Tub and Shower Trim Kit with Single Lever Handle

AT385501

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable brass construction
  • Includes brass wall escutcheon, metal lever handle, and showerhead with arm and flange
  • Limited lifetime warranty on function and finish
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Reliant 3®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
6-7/10 in
Material
Brass
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Trim Only
Yes
WaterSense Labeled
No
Width
6-7/10 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday