0 items

American Standard 2.5 gpm Roman Tub Faucet with Hand Shower and Single Lever Handle

A2064951

Color Finish

Starting at $921.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction is durable and ideal for prolonged contact with water
  • Ceramic disc valve cartridges
  • Limited lifetime warranty
  • Metal handshower
  • Metal lever handle
  • Self-leveling rough
  • Shower bracket pivots 60°

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Floor Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
35-1/8 in
Spout Reach
11-15/16 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday