0 items

American Standard Times Square® 2.5 gpm Shower Faucet Trim with Single Lever Handle

AT184501

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable hot limit safety stop: limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Back-to-back capability: hot and cold can be reversed quickly and easily
  • Ceramic disc valve cartridge: assures a lifetime of drip-free performance and allows easy control over both water temperature and volume
  • Exclusive plaster guard: plaster guard is designed to protect valve during installation and serve as a mounting plate for thin-wall installations
  • Pressure balancing valve cartridge: maintains constant output temperature in response to changes in hot and cold supply pressure
  • Rough valve body: durable quality that will last a lifetime and ideal material for prolonged contact with water
  • Showerhead: brass construction, durable quality that will last a lifetime
  • Wide rough-in range: from 1-5/8" to 3-1/4"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Times Square®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
End Connections
Copper
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday