0 items

American Standard Flowise® 2 gpm 3-Setting Hand Shower

A1660743

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto return feature defaults at 1.5 gpm
  • Handshower only
  • Includes check valve
  • Maximum flow rate: 2.0 gpm (7.6 Lpm)
  • Pressure-compensating flow control device
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
1.5 gpm
Height
10-1/8 in
Material
Metal
Showerhead Function
3
Spray Type
Combination, Full, Turbine
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday