0 items

American Standard Town Square® 2 gpm Bath and Shower Trim Kit with Single Lever Handle

AT555527

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cast brass shower arm
  • Less valve
  • Metal lever handle
  • Metal slip-on diverter tub spout
  • Metal wall escutcheon
  • Town Square trim kits for R120, R120SS, R125, R125SS, R127, R127SS rough valve bodies
  • Water-saving FloWise® 3 function showerhead

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Town Square®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Copper
End Connections
Copper
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
3
Spout Reach
7-1/4 in
Spout Type
Slip-On Diverter
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday