Multi Function Hand Shower in Polished Chrome
Tropic® Multi Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable shower holder can be angled up to 45°
- Shower hose: 59"
- Simple height adjustment provides convenience
- Maximum flow rate: 2.0 gpm (7.6 Lpm)
- Three-function handshower
- Diameter: 4"
- Includes double check valves to prevent cross flow of hot and cold water
- Spray patterns can be changed with a flick of the thumb for a 1-handed operation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Tropic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- EPA Compliant:
- Yes
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Pause Control:
- No
- Product Type:
- Hand Shower Set
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- Yes