0 items

American Standard Portsmouth® 2-Hole Deckmount Bar Sink Faucet

A4285420F15

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction and cast brass waterway are durable and excellent in high use applications
  • Brass swivel spout
  • Ceramic disc valve cartridge assures a lifetime of drip-free performance
  • Ideal for prolonged contact with water
  • Maximum flow: 1.5 gpm
  • Metal lever handles

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
4 in
Collection
Portsmouth®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Height
12-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9 Annex G
Number of Handles
Two Handle
Spout Height
8-1/2 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
8-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday