0 items

American Standard 2 in. Scrub Brush for Kitchen Faucet

A1660403007

Brand Model Compatibility

American Standard Kitchen Faucets
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Firmer, blue bristles for tough scrubbing
  • Snaps onto faceplate of SelectFlo® kitchen faucets
  • Soft, gray bristles for gentle scrubbing

SPECIFICATIONS

Brand Model Compatibility
American Standard Kitchen Faucets
CARB OTC LEED Compliant
No
Color Finish
Steel
Material
Plastic
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday