3-1/2 in. Brass Lift & Turn Drain in Polished Chrome

You last purchased this on
 
American Standard

Princeton™ 3-1/2 in. Brass Lift & Turn Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Princeton™ 3-1/2 in. Brass Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #A7914740020A
  • Item #5103803
  • Manufacturer Part #791474-0020A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Built-In Grinder:
No
Collection:
Princeton™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
IAPMO Listed -:
No
NSF Certified:
No
Tub Depth:
3-1/2 in
Weight:
1 lb
Width:
2 in