0 items

American Standard Boulevard® 20-1/4 x 16 in. Rectangular Undercounter Sink

A0610000

Color Finish

Starting at $224.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 13" x 17" x 6"
  • Front overflow
  • Includes undercounter mounting kit and template
  • Nominal dimensions: 20-1/4 x 16"
  • Unglazed rim

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 13 in x 6 in
CSA Certified
CSA B45.1
Collection
Boulevard®
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20-1/4 in x 16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday