0 items

American Standard Portsmouth® 20-1/8 in. Pedestal Leg

A734906401

Color Finish

Starting at $115.78
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable and easy-to-clean vitreous china construction
  • Pedestal leg only
  • Right Height® for greater comfort during use

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Collection
Portsmouth®
Color Finish
White
Color Finish Category
Whites
Height
35-7/16 in
Installation Type
Pedestal
Length
24-3/8 in
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday