Two Lever Handle Wall Mount Service Faucet in Rough Chrome
This product has been replaced by
Manufacturer Part #8344212.004
Two Lever Handle Wall Mount Service Faucet in Rough Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral supply stops
- Vacuum breaker prevents backflow
- Valve cartridge assures a lifetime of drip-free performance
- 3/4" Threaded Hose End
- Vandal-Resistant Lever Handles
- Bucket Hook
- Top brace for additional support
- 1/2" NPT Female Inlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-In Grinder:
- No
- Built-in Stops:
- No
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- EPA Compliant:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 20 gpm
- Handle Type:
- Lever
- Installation Type:
- Wall Mount
- Institutional Faucet Type:
- Service
- Material:
- Brass
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Size:
- 12-1/2 in
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 6 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 12-1/2 in