20 x 17 x 26-1/8 in. Wall Mount Healthcare Sink in White
Florwell 20 x 17 x 26-1/8 in. Wall Mount Healthcare Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nominal dimensions: 28" x 28" x 13" (711mm x 711mm x 330mm)
- Sink has sealed overflow to eliminate an area where water can pool
- Glossy porcelain finish
- Includes an offset grid drain & p-trap with SANIGUARD coating
- Includes a removable acrylic shroud that allows access to drain & faucet electronics
- Integral side & back splashes
- Includes a removable acrylic shroud that allows access to drain and faucet electronics
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Brand Model Compatibility:
- 7741.000'
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- Florwell
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Product Type:
- Guard
- Sink Bowl Size:
- 20 in x 17 in x 26-1/8 in
- Sink Installation Type:
- Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Size:
- 28 in x 13 in
- Toilet Bowl Length:
- 28 in
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 13 in