0 items

American Standard CS Series 24 in. Round Towel Bar

A8336024

Color Finish

Starting at $46.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • Includes concealed mounting with no exposed set screws

SPECIFICATIONS

ADA Compliant
No
Collection
CS Series
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday