0 items

American Standard Boulevard® 24 x 19 in. Vitreous China Pedestal Sink with 8 in. Center Faucet Holes

A0641008

Color Finish

Starting at $162.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Basin features flat bottom to allow for countertop use
  • Basin has flat bottom to also allow use as an above counter or a countertop sink
  • Faucet holes on 8" (203 mm) centers
  • Faucet ledge with large deck area
  • Includes mounting kit
  • Nominal dimensions: 24" x 19"

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 12-1/2 in x 5 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Boulevard®
Color Finish
White
Color Finish Category
Whites
Depth
7 in
Faucet Installation
3 Hole
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 19 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday