0 items

American Standard CS Series 24 x 4-1/2 x 2 in. Towel Bar

A8335024

Color Finish

Starting at $46.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
CS Series
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4-1/2 in
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday