28 x 22 x 12 in. Wall Mount Healthcare Sink in White

You last purchased this on
 
American Standard

28 x 22 x 12 in. Wall Mount Healthcare Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

28 x 22 x 12 in. Wall Mount Healthcare Sink in White

  • Fast #
  • Part #A9047044020
  • Item #1613541
  • Manufacturer Part #9047044.020
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes wall hanger
  • Low front rim
  • For wall hanger or for exposed bracket support
  • For wall hanger (included) or for exposed bracket support [15" (381mm) painted brackets available]
  • Nominal dimensions: 28" x 22" (711 x 559mm)
  • Pre-drilled 8" center faucet holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
12 in
EPA Compliant:
No
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Vitreous China
NSF Certified:
Yes
Number of Bowls:
1
Sink Bowl Size:
28 in x 22 in x 12 in
Sink Installation Type:
Wall Mount
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
28 in x 22 in
WaterSense Labeled:
No