0 items

American Standard C-Series 3-1/10 in. Double Robe Hook

A8337210

Color Finish

Starting at $19.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction for long life
  • Includes concealed mounting with no exposed set screws
  • Includes template for easy installation with no measuring required

SPECIFICATIONS

ADA Compliant
No
Collection
C-Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/4 in
Diameter
2 in
Height
3-1/8 in
Material
Brass
Width
4-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday