0 items

American Standard TS Series 3-1/10 x 8-1/5 in. Towel Ring

A8338190

Color Finish

Starting at $27.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to Install
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Ring diameter: 7" (178 mm)

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
TS Series
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
3-1/10 in
IAPMO Listed
No
Material
Metal
Width
8-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday