Round Closed Towel Ring in Satin Nickel
This product has been replaced by
Manufacturer Part #7455190.295
TS Series Round Closed Towel Ring in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template for easy installation with no measuring required
- Easy to Install
- Includes concealed mounting hardware
- 7" (178 mm) diameter ring
- Durability of Finishes: Chrome and PVD finishes will never tarnish
- Ring diameter: 7" (178 mm)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- TS Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- EPA Compliant:
- No
- Height:
- 3-1/10 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Ring Type:
- Closed
- Shape:
- Round
- WaterSense Labeled:
- No
- Width:
- 8-1/5 in