0 items

American Standard Rondalyn™ 3-Hole Drop-In Lavatory Sink

A0490011

Color Finish

Starting at $77.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl size: 12-1/8" x 15" x 5-3/4"
  • Diameter: 19-1/8" (486mm)
  • Front overflow
  • Includes cut-out template
  • Self-rimming round countertop sink
  • Tapered edges for style

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 12-1/8 in x 5-3/4 in
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Rondalyn™
Color Finish
White
Color Finish Category
Whites
Depth
7-3/8 in
Faucet Installation
3 Hole
Installation Type
Drop-in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/8-x 19-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday