0 items

American Standard 3 in. Double Robe Hook

A8336210

Color Finish

Starting at $19.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting: no exposed set screws
  • Durability of finishes: Chrome and PVD finishes will never tarnish
  • Easy to install

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3 in
IAPMO Listed
No
Length
7-2/5 in
Material
Metal
Width
5-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday