0 items

American Standard Flowise® 3-Setting Hand Shower Water Saving Shower System

A1662143

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes wall supply, shower hose, handshower and slide bar
  • Shower hose: 59"
  • Simple height adjustment allows positioning of the personal shower anywhere along the bar
  • Standard slide bar: 25"
  • Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
  • Wall supply with 1/2" NPT female inlet, 1/2" NPSM male outlet

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125
Collection
Flowise®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Material
Brass
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday