Multi Function Hand Shower in Brushed Nickel
Flowise® Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower hose: 59"
- Simple height adjustment allows positioning of the personal shower anywhere along the bar
- Includes wall supply, shower hose, handshower and slide bar
- 3 spray settings: Turbine spray at 1.5 gpm Max. Flow Rate; Full Spray at 2.0 gpm Max. Flow Rate; Combination spray at 2.0 gpm Max. Flow Rate
- Three spray settings: turbine spray at 1.5 gpm maximum flow rate; full spray at 2.0 gpm maximum flow rate; combination spray at 2.0 gpm maximum flow rate
- 25" Standard Slide Bar
- Standard slide bar: 25"
- Wall supply with 1/2" NPT female inlet, 1/2" NPSM male outlet
- 2.0 gpm/7.6 Lpm maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Flowise®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 23-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Length:
- 4-3/4 in
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 4-3/4 in x 5 in
- Spray Type:
- Combination, Full, Turbine
- Toilet Bowl Length:
- 4-3/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5 in