30 ft. Universal Tile Bead Adhesive
30 ft. Universal Tile Bead Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tub for 2 with center drain and dual backrests
- Wave style grab bar
- Acrylic with fiberglass reinforcement
- Deck-mounted electronic on/off with built-in 20 minute timed safety shut off
- EverClean® system
- Two speed pump/motor with pulse feature
- Hydro Massage System II
- Pre-leveled tub bottom
- Three silent air volume controls
- Ten jet multi-directional and flow adjustable jets
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- EPA Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 30 ft
- NSF Certified:
- Yes
- Product Type:
- Accessory
- WaterSense Labeled:
- No
- Weight:
- 21 lb