3/4 in. NPT Volume Control Valve

Part #AR711  |  Item #4297630  |  Manufacturer Part #R711

$ 68.25 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve only
  • On/off and volume control
  • For behind the wall installation

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Depth: 2-3/4 in

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-1/2 in

IAPMO Listed: No

Length: 2-3/4 in

Material: Brass

NSF Certified: Yes

Size: 2-3/4 in x 3/4 in

Toilet Bowl Length: 2-3/4 in

Type: AR711

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No

Width: 3/4 in