3/4 in. Pressure Balancing Valve

Part #A0660780070A  |  Item #5104155  |  Manufacturer Part #066078-0070A

$ 55.50 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Deep rough-in kit
  • Brass construction for durability
  • Reliable performance
  • Easy to install

Specifications

ADA Compliant: No

Application: Repair

Built-In Grinder: No

IAPMO Listed: No

NSF Certified: Yes

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 0.2