3/4 in. Spud Assembly Kit in Polished Chrome
3/4 in. Spud Assembly Kit in Polished Chrome
Frequently Purchased Together
Product Details
- Reliable performance
- Polished Chrome finish
- Durable construction
- Easy to install
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Product Type:
- Spud Assembly Kit
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb