36-1/4 in. Neo-angle Shower Base in White

You last purchased this on
 
American Standard

36-1/4 in. Neo-angle Shower Base in White

  • Fast #
  • Part #A3636NEO020
  • Item #1648339
  • Manufacturer Part #3636NEO.020
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

36-1/4 in. Neo-angle Shower Base in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral 2-sided, double tiling edge with water retention flange
  • Molded-in flood guard
  • Textured bottom pattern
  • PVC shower drain with stainless steel drain plate
  • Available in three sizes: 42" x 42", 38" x 38", and 36" x 36"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center
EPA Compliant:
No
Height:
6-5/8 in
IAPMO Listed -:
No
Installation Type:
Corner Mount
Length:
36-1/4 in
Material:
Acrylic
NSF Certified:
Yes
Shape:
Other
Shower Base Shape:
Neo-angle
Threshold Height:
6-5/8 in
WaterSense Labeled:
No
Width:
36-1/8 in