American Standard 36 in. Grab Bar in Polished Chrome

A1662236002

Manufacturer Part #: 1662236.002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Stainless steel bar with chrome-plated handshower holder
  • Combination slide bar and grab bar: 36"
  • ADA compliant lever handle to adjust handshower height

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Diameter
1-1/2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Weight Capacity
250
Width
3-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday