0 items

American Standard CS Series 4-1/2 in. Toilet Tissue Holder

A8335230

Color Finish

Starting at $35.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction for long life
  • Easy to Install
  • Includes concealed mounting hardware
  • Toilet tissue holder tube shall be brass

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
CS Series
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
2 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
8 in
Material
Brass
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday