0 items

American Standard 4-11/16 in. Toilet Tissue Holder

A8337230

Color Finish

Starting at $35.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable construction for long life
  • Includes concealed mounting hardware
  • Includes template for easy installation with no measuring required
  • Toilet tissue holder tube shall be brass

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday