0 items

American Standard Townsend® 4 x 26 in. Towel Bar

A7353224

Color Finish

Starting at $99.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed mounting with no exposed set screws for a seamless appearance
  • Coordinates with the Townsend® collection

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Townsend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/8 in
Height
4 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
26 in
Material
Brass, Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday