0 items

American Standard 115 Luxury Series 48 x 28 in. 13-Jet Acrylic, Fiberglass and Gelcoat Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain

A2848115WL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
45 gal
Collection
115 Luxury Series
Color Finish
Linen
Color Finish Category
Neutrals
Depth
29-1/2 in
Drain Location
Left
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
48 in
Material
Acrylic, Fiberglass, Gelcoat
Number Of Jets
13
UL Listed
UL 1795
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday