American Standard 5-1/4 in. Rocker Assembly with Stopper

A752273A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with series A1583 model drains

SPECIFICATIONS

IAPMO Listed
Yes
Length
5-1/4 in
NSF Certified
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday