American Standard 5 ft. Shower Hose in Oil Rubbed Bronze

A0307822240A

Manufacturer Part #: 030782-2240A

Length

5 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
IAPMO Listed
No
NSF Certified
No
Trim Only
No
Type
Shower Hose
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday