0 items

American Standard 115 Luxury Series 50-1/2 x 30 in. 26-Jet Acrylic Rectangle Built-In and 3-Wall Alcove Bathtub with Right Drain

A3051115AR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
55 gal
Collection
115 Luxury Series
Color Finish
Linen
Color Finish Category
Neutrals
Depth
29-1/2 in
Drain Location
Right
Height
37-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
50-1/2 in
Material
Acrylic
Number Of Jets
26
UL Listed
UL 1795
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday