60 x 30 in. Soaking Bathtub with Right Drain in Linen
509 Value Series 60 x 30 in. Soaking Bathtub with Right Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Textured tub floor
- Freestanding metal support frame
- Built-in grab bar
- Deck-mount tub filler
- Built-in color-matched grab bar
- Extension kit to fit 60" (1524 mm) space
- Built-in 17" chair height seat
- Easy access door system
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2015
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 75 gal
- Collection:
- 509 Value Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Depth:
- 59-1/2 in
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 37-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59-1/2 in
- Material:
- Gelcoat
- NSF Certified:
- Yes
- Number of Occupants:
- 1
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Size:
- 59-1/2 in x 29-3/4 in
- UL Listed:
- No
- Watts:
- 1800 W
- Width:
- 29-3/4 in