0 items

American Standard 105 Premium Series 51-1/2 x 29-3/4 in. 39-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Left Drain

A3052105CL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
60 gal
Collection
105 Premium Series
Color Finish
Linen
Color Finish Category
Neutrals
Depth
36-3/4 in
Drain Location
Left
Height
42 in
IAPMO Listed
Yes
Installation Type
3-Wall Alcove, Built-In
Length
51-1/2 in
Material
Fiberglass, Gelcoat
Number Of Jets
39
UL Listed
UL 1795
Width
29-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday