American Standard 109 Premium Series 51-1/2 x 29-3/4 in. Gelcoat Rectangle Walk-In and Built-In Bathtub with Right Drain
A3052109SR
Color Finish
DESCRIPTION
- A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
- Constructed of durable, hi-gloss gelcoat
- Easy touch push button controls
- Features a watertight door system with a lifetime warranty on the door seal
- Includes color matched trim, drain, overflow and safety grab bar
- The chair height, built-in seat is contoured, allowing for more room to comfortably soak, and ease of sitting and standing
- The faucet, drain and door are positioned on the right hand side of the bath
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.1.2
- ASME Specifications
- ASME A112.19.15, ASME A112.19.7
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45, CSA B45.5, CSA C22.2 No. 218.2
- Capacity
- 60 gal
- Collection
- 109 Premium Series
- Color Finish
- White
- Color Finish Category
- Whites
- Configuration
- Soaker
- Depth
- 36-3/4 in
- Drain Location
- Right
- GSA Approved
- No
- Height
- 51-1/2 in
- IAPMO Listed
- Yes
- Installation Type
- Built-In, Walk-In
- Length
- 51-1/2 in
- Material
- Gelcoat
- UL Listed
- UL 1795
- Width
- 29-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday