0 items

American Standard 709 Value Series 52 x 30 in. 6-Jet Gelcoat and Fiberglass Rectangle Built-In 3-Wall Alcove Bathtub with Right Drain

A3052OD709WR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A built-in safety grab bar and textured bath floor increases your level of bathing independence and delivers peace of mind by giving you fewer opportunities to slip or lose your balance
  • Constructed of durable, hi-gloss gelcoat
  • Easy touch push button controls
  • Features an outward opening watertight door system with a lifetime warranty on the door seal
  • Features the whirlpool massage system with an in-line heater for maintaining your bath’s water temperature
  • Six water jets that deliver an invigorating and relaxing deep tissue massage
  • The self-cleaning ozone sanitation system keeps the whirlpool massage system clean

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.15, ASME A112.19.7
CARB OTC LEED Compliant
No
CSA Certified
CSA B45, CSA B45.5, CSA C22.2 No. 218.2
Capacity
75 gal
Collection
709 Value Series
Color Finish
White
Color Finish Category
Whites
Depth
34 in
Drain Location
Right
Height
40 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove, Built-in
Length
52 in
Material
Fiberglass, Gelcoat
Number Of Jets
6
UL Listed
UL 1795
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday